Lavatory Drain (Less Overflow) in Brushed Nickel
Clic-Clac Lavatory Drain (Less Overflow) in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Push activated pop-up
- For lavatories less overflow holes
- Brass construction
- Fits 1-1/2" opening
- 1-1/4" O.D. x 6"
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Clic-Clac
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight