Lavatory Drain and Overflow
Clic-Clac Lavatory Drain and Overflow
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1032-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Push activated pop-up
- For lavatories with overflow holes
- Brass construction
- Fits 1-1/2" opening
- 1-1/4" O.D. x 6"
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Collection:
- Clic-Clac
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight