This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

This product has been replaced by

PROFLO® Polished Chrome Monoblock Kitchen Faucet
PROFLO® Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #PFXCM1M7200
You last purchased this on
 
PROFLO®

Cliffmont Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXCM1M200
  • Item #7286077
  • Manufacturer Part #67210-0001
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Polished Chrome Monoblock Kitchen Faucet
PROFLO® Single Handle Kitchen Faucet in Polished Chrome
Manufacturer Part #PFXCM1M7200
PROFLO®

Cliffmont Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXCM1M200
  • Item #7286077
  • Manufacturer Part #67210-0001
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Cliffmont
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Washerless
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
4-5/8 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No