4 x 2 x 1 in. Cast Iron Quick Connect Offset Closet Flange
This product has been replaced by
Manufacturer Part #C40640
Code Blue 4 x 2 x 1 in. Cast Iron Quick Connect Offset Closet Flange
Product Details
Product Details
- 5/16" bolt slots
- Size: 4" x 2" x 1"
- Offset design
- Notched and slotted
- Neoprene rubber gasket
- Includes stainless steel nuts, bolts and washers
- Cast iron construction
- Diameters: 7-3/8" x 6-1/4" ID x 7-7/8" OD
- CUPC certified
Documents
Specifications
- ASTM:
- ASTM C-564, ASTM D2665-2014
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- No Caulk
- Collection:
- Code Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in x 2 in x 4 in
- Height:
- 1-7/10 in
- IAPMO Listed:
- Yes
- Length:
- 5-3/10 in
- Material:
- Cast Iron
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 4 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-7/10 in