This product requires certification to purchase.

1 Robe Hook in Brushed Nickel

You last purchased this on
 
PROFLO®

Colliston 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF03RHBN
  • Item #7265904
  • Manufacturer Part #565036
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Colliston 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF03RHBN
  • Item #7265904
  • Manufacturer Part #565036
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Colliston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Number of Hooks:
1