This product requires certification to purchase.

18 in. Towel Bar in Brushed Nickel

PROFLO®

Colliston 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF0318TBBN
  • Item #7265893
  • Manufacturer Part #565069
4.7 out of 5 Customer Rating
Brand image
PROFLO®

Colliston 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF0318TBBN
  • Item #7265893
  • Manufacturer Part #565069
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • Do not use as grab bar
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Colliston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Mount Type:
Wall
Number of Bars:
1
UPC:
781889321638