This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Colliston

  • Fast #
  • Part #PF0324TBBN
  • Item #7265894
  • Manufacturer Part #565077
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Colliston

  • Fast #
  • Part #PF0324TBBN
  • Item #7265894
  • Manufacturer Part #565077
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • Do not use as grab bar
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Colliston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Mount Type:
Wall
Number of Bars:
1