Colliston
Frequently Purchased Together
Product Details
Product Details
- EZ anchor mount installation
- Decorative bathroom accessory
- Includes mounting hardware
- One year warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Colliston
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Pivoting:
- No