Round Closed Towel Ring in Polished Chrome
Colliston Round Closed Towel Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- EZ anchor mount installation
- Decorative bathroom accessory
- Includes mounting hardware
- One year warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Colliston
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round