This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessory Set in Chrome

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
PROFLO® Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
Manufacturer Part #PFBKIT03
You last purchased this on
 
PROFLO®

Colliston Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessory Set in Chrome

  • Fast #
  • Part #PFBKIT01
  • Item #7266443
  • Manufacturer Part #PFBKIT01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
PROFLO® Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessories in Chrome
Manufacturer Part #PFBKIT03
PROFLO®

Colliston Two Handle Centerset Bathroom Sink Faucet and Bathroom Accessory Set in Chrome

  • Fast #
  • Part #PFBKIT01
  • Item #7266443
  • Manufacturer Part #PFBKIT01
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Requires 3 holes for installation
  • Designed to accommodate mounting decks up to 1-3/16 in thick
  • 1/2" NPSM inlet connection
  • Operated with ceramic disc valves
  • Ceramic cartridge
  • With towel ring
  • With paper holder
  • With 24" towel bar
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Colliston
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
4 Piece
Origin:
Global
Spout Height:
2-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes