This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #PFWSCM2M311ZBN
You last purchased this on
 
PROFLO®

Colliston Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSCM2M111BN
  • Item #7266456
  • Manufacturer Part #PFWSCM2M111BN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
PROFLO® Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel
Manufacturer Part #PFWSCM2M311ZBN
PROFLO®

Colliston Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PFWSCM2M111BN
  • Item #7266456
  • Manufacturer Part #PFWSCM2M111BN
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Matching drain assembly included
  • Requires 3 holes for installation
  • Designed to accommodate mounting decks up to 2-1/16 in thick
  • 1/2" NPSM inlet connection
  • Operated with ceramic disc valves
  • WaterSense certified
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2020, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Colliston
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
13/16 in
NSF:
NSF 372-2020, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2-1/2 in
Spout Reach:
4-3/4 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes