This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
PROFLO®

Colliston Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF03PH
  • Item #7265896
  • Manufacturer Part #564997
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Colliston Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF03PH
  • Item #7265896
  • Manufacturer Part #564997
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Includes mounting hardware
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Colliston
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Mount Type:
Wall
Pivoting:
No