This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
PROFLO®

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PFLLTPCP
  • Item #1590178
  • Manufacturer Part #LLTPCP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PFLLTPCP
  • Item #1590178
  • Manufacturer Part #LLTPCP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 8.25 in. (W) x 1.88 in. (H) x 3.25 in. (D)
  • Bar Length: 5.5 in.
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
8-1/4 in
Mount Type:
Concealed, Wall
Pivoting:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov