59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Cornwall 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Frequently Purchased Together
Product Details
Product Details
- Seamless 1-piece design
- Includes self-leveling feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 39-3/8 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Cornwall
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Overall Height:
- 23-5/8 in
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-3/4 in
- UL Listed:
- No