This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
PROFLO®

Cornwall 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #PFFSOI6731WH
  • Item #8531106
  • Manufacturer Part #PFFSOI6731WH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Cornwall 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #PFFSOI6731WH
  • Item #8531106
  • Manufacturer Part #PFFSOI6731WH
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two handle roman tub rough-in valve pre-installed on tub
  • Compatible with PROFLO & Signature Hardware trim kits
  • Includes 48'' water supply lines
  • Seamless 1-piece design
  • Includes self-leveling feet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
47-1/4 in
Basin Width:
20 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
70 gal
Clawfoot Included:
No
Collection:
Cornwall
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Overall Height:
23-5/8 in
Overall Length:
67 in
Overall Width:
31-1/2 in
Overflow Type:
Linear
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-3/4 in
UL Listed:
No