This product requires certification to purchase.

Two Handle Bar Faucet in Chrome

You last purchased this on
 
PROFLO®

Country Kitchen Two Handle Bar Faucet in Chrome

  • Fast #
  • Part #PFWSC6897CP
  • Item #9808021
  • Manufacturer Part #PFWSC6897CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Country Kitchen Two Handle Bar Faucet in Chrome

  • Fast #
  • Part #PFWSC6897CP
  • Item #9808021
  • Manufacturer Part #PFWSC6897CP
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1.2 GPM flow rate
  • Faucet body constructed of metal
  • Requires 3 holes for installation
  • Designed to accommodate decks up to 1" thick
  • 1/2" NPSM connection
  • Operated with a ceramic disc valve
  • ADA Compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A177.1, ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61
Collection:
Country Kitchen
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
3-5/8 in
Spout Type:
Gooseneck
WaterSense Labeled:
No