Elongated Slow Close Toilet Seat with Easy Clean Biscuit
Crisson Elongated Slow Close Toilet Seat with Easy Clean Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Closed front with cover
- Solid plastic construction
- Slide-off hinge for easy cleaning
- Corrosion proof nuts and bolts
- Slow close seat and lid
- Molded in color matched bumper
- Hinge allows for adjustable positioning
Specifications
- ADA Compliant:
- No
- Collection:
- Crisson
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Length:
- 18-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close, Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14 in