This product requires certification to purchase.

Deep Rough In Extension Kit for PF4001LS in Polished Chrome

PROFLO®

Deep Rough In Extension Kit for PF4001LS in Polished Chrome

  • Fast #
  • Part #ACF4001EXTCP
  • Item #7501348
  • Manufacturer Part #ACF4001EXTCP
4.5 out of 5 Customer Rating
Brand image
PROFLO®

Deep Rough In Extension Kit for PF4001LS in Polished Chrome

  • Fast #
  • Part #ACF4001EXTCP
  • Item #7501348
  • Manufacturer Part #ACF4001EXTCP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Rafael, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A-112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Extension Kit
Fits Brand:
PROFLO
Fits Model:
PF4001LS
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass, Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889335611
WaterSense Labeled:
No