This product requires certification to purchase.

Diverter Tub Spout in Chrome

PROFLO®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PF1097
  • Item #326069
5 out of 5 Customer Rating
Brand image
PROFLO®

Diverter Tub Spout in Chrome

  • Fast #
  • Part #PF1097
  • Item #326069
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2850
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Length: 4–15/16"
  • End Connection: 3/4" and 1/2" bushing
  • Material: Brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Length:
4-15/16 in
MA Approved:
Yes
Material:
Cast Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
4-91/100 in
Spout Type:
Diverter
Tub Spout Reach:
4-921/1000 in
WaterSense Labeled:
No