This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

You last purchased this on
 
PROFLO®

Diverter Tub Spout in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #PF1094
  • Item #7229978
  • Manufacturer Part #PF1094
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Length: 5–3/8"
  • End Connection: 3/4" and 1/2" bushing
  • For handheld personal showers
  • Material: Zinc
  • Color/Finish: Chrome
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
5-3/8 in
MA Approved:
Yes
Material:
Zinc
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Reach:
5-5/16 in
Spout Type:
Diverter



Call for Pricing
Call for Pricing