Diverter Tub Spout in Polished Chrome
Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Zinc alloy construction
- Connection size: 1/2" (5/8" OD) CTS slip fit tub spout
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No