Double Laundry Sink
Double Laundry Sink
Frequently Purchased Together
Product Details
Product Details
- Overall Size: 40" x 24"
- Double bowl sink
- Molded of super compressed composite
- Includes white enamel steel legs
- 4" knock-out center set faucet holes
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Composite