Plastic & Stainless Steel Flush Valve
Douglas Plastic & Stainless Steel Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 900-
Pick Up: 65 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Douglas® style
- 2" rubber flapper and stainless steel chain
- Plastic construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Douglas
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No