This product requires certification to purchase.

Dual Mount Aluminum Curved Shower Rod - Matte Black

You last purchased this on
 
PROFLO®

Dual Mount Aluminum Curved Shower Rod - Matte Black

  • Fast #
  • Part #PFMCSR800MB
  • Item #9957863
  • Manufacturer Part #35635BKFE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Dual Mount Aluminum Curved Shower Rod - Matte Black

  • Fast #
  • Part #PFMCSR800MB
  • Item #9957863
  • Manufacturer Part #35635BKFE
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rustproof aluminum construction
  • Extends shower space by up to an additional 11"
  • Fits standard shower openings, 44"-72"
  • Includes mounting hardware
  • Requires Certification

Documents


Specifications

Shape:
Curved