This product requires certification to purchase.

Dual Scale Liquid Filled Pressure Gauge 0-100#

You last purchased this on
 
PROFLO®

Dual Scale Liquid Filled Pressure Gauge 0-100#

Brand image
You last purchased this on
 
PROFLO®

Dual Scale Liquid Filled Pressure Gauge 0-100#

  • Fast #
  • Part #PFXPGLF100K
  • Item #4513752
  • Manufacturer Part #PFXPGLF100K
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black corrosion resistant paint steel case with flat glass window
  • Medium that will not clog the connection port or corrode the copper alloy
  • Bourdon Tube Style
  • Standard liquid Glycerin
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B40.1
Application:
Hydraulic, Pneumatic, Pumps, Compressors, Water Systems, Regulators
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
158
Pressure - Maximum:
100 psi
Pressure Class:
100#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 158 Deg F



Customers Also Bought
1–6 of 18 items
Part #FNWLFG0100L
Item #3862383
4 out of 5 Customer Rating
Requires Certification
Part #FNWXLFG0100L
Item #4665422
5 out of 5 Customer Rating
Requires Certification
Part #W9767096
Item #1242600
3.2 out of 5 Customer Rating
Requires Certification
Part #PFPG100L
Item #4116207
3.8 out of 5 Customer Rating
Requires Certification
Part #PFXPG100K
Item #4513751
5 out of 5 Customer Rating
Requires Certification
Part #W9767088
Item #1348038
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFPG15K1
Item #4384277
5 out of 5 Customer Rating
Requires Certification
Part #PFPG200N
Item #4116193
4.2 out of 5 Customer Rating
Requires Certification
Part #PFPG100L
Item #4116207
3.8 out of 5 Customer Rating
Requires Certification
Part #PFPG5L
Item #4116195
3.4 out of 5 Customer Rating
Requires Certification
Part #PFPG200K
Item #4116191
5 out of 5 Customer Rating
Requires Certification
Part #PFPG200L
Item #4116192
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing