This product requires certification to purchase.

Dual Threaded Aerator

You last purchased this on
 
PROFLO®

Dual Threaded Aerator

Brand image
You last purchased this on
 
PROFLO®

Dual Threaded Aerator

  • Fast #
  • Part #PFX113176
  • Item #7005781
  • Manufacturer Part #113176
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow rate 1.2 At 60 psi
  • Water saving
  • They have an anti-liming honeycomb screen and produce a soft aerated water flow
  • Saves up to 30% more water without sacrificing performance
  • Rubber washers
  • Mini Counter Display: 12 tubes of 6 faucet aerators
  • Max working pressure 125 psi
  • Lead-Free
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
End Connection 1:
Male
End Connections:
Male x Female
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Material Type:
Polypropylene
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Package Quantity:
Pack of 6
Pressure Compensating:
No



Customers Also Bought
1–6 of 18 items
Part #PFXC9011SPRYCP
Item #7923135
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPF670730
Item #4482661
4.8 out of 5 Customer Rating
Requires Certification
Part #M98039
Item #322891
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP18627
Item #457095
3.9 out of 5 Customer Rating
Requires Certification
Part #CSTW61348E
Item #8584722
3.3 out of 5 Customer Rating
Requires Certification
Part #M93980
Item #625922
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #OBPF530277ZSS
Item #8338431
3.7 out of 5 Customer Rating
Requires Certification
Part #OBPFCS4900912
Item #7946764
5 out of 5 Customer Rating
Requires Certification
Part #OBPF549912796CP
Item #8133027
3.1 out of 5 Customer Rating
Requires Certification
Part #OBPF514322
Item #4596551
5 out of 5 Customer Rating
Requires Certification
Part #OBPF514320
Item #4596549
3.9 out of 5 Customer Rating
Requires Certification
Part #OBPF530261ZBN
Item #8338509
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing