This product requires certification to purchase.

1/2 in. Connector Vacuum Breaker

You last purchased this on
 
PROFLO®

Ecast® 1/2 in. Connector Vacuum Breaker

  • Fast #
  • Part #PFSAVB01CP
  • Item #4473828
  • Manufacturer Part #PFSAVB01CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Ecast® 1/2 in. Connector Vacuum Breaker

  • Fast #
  • Part #PFSAVB01CP
  • Item #4473828
  • Manufacturer Part #PFSAVB01CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • In line vacuum breaker
  • Brass construction with ABS connector
  • Prevents backflow in hand shower systems
  • cUPC/IAMPO listed
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014-2005
Application:
Residential
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connections:
NPSM
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1-5/8 in
IAPMO Listed:
Yes
Length:
1-1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No