This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Economy Series

  • Fast #
  • Part #PF1431SS
  • Item #245325
  • Manufacturer Part #K1431SS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Economy Series

  • Fast #
  • Part #PF1431SS
  • Item #245325
  • Manufacturer Part #K1431SS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Log in or Create an Account to see product availability.
  • Pick Up: 19 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economy Series
  • Fits 3-1/2 in opening
  • Fixed post style basket
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.18.2 2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
2-6/25 in
IAPMO Listed:
Yes
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Strainer Size:
3 in
Tailpiece Included:
No