This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Economy Series

  • Fast #
  • Part #PF1435SS
  • Item #243305
  • Manufacturer Part #K1435SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Economy Series

  • Fast #
  • Part #PF1435SS
  • Item #243305
  • Manufacturer Part #K1435SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economy Series
  • Fits 3-1/2 in opening
  • Fixed post style basket
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2 2015
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
3-1/2 in
GSA Approved:
No
Height:
2-6/25 in
IAPMO Listed:
Yes
Material:
Rubber, Stainless Steel, Zinc
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
3 in
Tailpiece Included:
No