This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
PROFLO®

Edgebrook Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXCM1M2067
  • Item #9832968
  • Manufacturer Part #PFXCM1M2067
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Edgebrook Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #PFXCM1M2067
  • Item #9832968
  • Manufacturer Part #PFXCM1M2067
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow Rate: 1.5 gpm
  • Metal construction
  • Cartridge
  • Faucet Height: 7-1/2 in
  • Spout Height: 5-1/8 in; Spout Reach: 8-3/4 in
  • 120° swivel spout
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Edgebrook
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
5-1/8 in
Spout Reach:
8-3/4 in
Spout Swivel:
120°
Supply Lines Included:
Yes
UL Listed:
No