This product requires certification to purchase.

Elongated Flush Valve Toilet Bowl in White

You last purchased this on
 
PROFLO®

Elongated Flush Valve Toilet Bowl in White

Brand image
You last purchased this on
 
PROFLO®

Elongated Flush Valve Toilet Bowl in White

  • Fast #
  • Part #PF1723WH
  • Item #3624975
  • Manufacturer Part #PF1723WH
3.3 out of 5 Customer Rating
17-1/8 in. Elongated Flush Valve Toilet Bowl

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 17.13 in. (ADA compliant)
  • Installation Type: Floor mounted
  • Rough-In Dimension(s): 10 or 12 in. (dependent on tank used)
  • Fully glazed 2 in. trapway
  • 1.5 in. Spud placed on top of the toilet bowl
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Toilet Bowl Depth:
20-1/2 in
Toilet Bowl Height:
17-1/8 in
Toilet Bowl Length:
28-5/16 in
Toilet Bowl Width:
15-7/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes



Call for Pricing
Call for Pricing