Elongated Floor Mount Toilet Bowl in White
Elongated Floor Mount Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Constructed from grade A vitreous china
- Bowl Shape: Elongated
- Bowl Height: 17 in (ADA compliant)
- Installation Type: Floor mounted
- Back-outlet siphon jet bowl
- Fully glazed 2 in. trapway
- Toilet seat not included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 24 in
- Dual Flush:
- No
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Width:
- 14-1/2 in