This product requires certification to purchase.

Elongated Open Front Commercial Toilet Seat without Cover in Black (with Self-Sustaining Hinge)

You last purchased this on
 
PROFLO®

Elongated Open Front Commercial Toilet Seat without Cover in Black (with Self-Sustaining Hinge)

  • Fast #
  • Part #PFTSCOF2000BL
  • Item #3866977
  • Manufacturer Part #PFTSCOF2000BL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Elongated Open Front Commercial Toilet Seat without Cover in Black (with Self-Sustaining Hinge)

  • Fast #
  • Part #PFTSCOF2000BL
  • Item #3866977
  • Manufacturer Part #PFTSCOF2000BL
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy weight molded solid plastic
  • External self-sustaining check hinge holds seat in any raised position up to 11° beyond vertical
  • Easy installation
  • Large, molded in bumpers
  • Slip resistant pads
  • Requires Certification

Specifications

ANSI:
ANSI Z124.5
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
18-1/2 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front