Elongated Open Front Toilet Seat in White
Elongated Open Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Heavy weight molded solid plastic
- Toilet Seat Shape: Elongated
- Open front less cover
- External self–sustaining check hinge holds seat in any raised position up to 11° beyond vertical
- Large, molded in bumpers
- Slip resistant pads
- Includes 304 series stainless steel hardware
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- Width:
- 14-2/5 in