This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

You last purchased this on
 
PROFLO®

Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #PF1732WH
  • Item #8099148
  • Manufacturer Part #PF1732WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #PF1732WH
  • Item #8099148
  • Manufacturer Part #PF1732WH
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 17 in. (ADA compliant)
  • Installation Type: Wall mounted
  • Includes seat, supply and flush valve
  • Fully glazed 2 in. trapway
  • 1.5 in. Spud placed on top of the toilet bowl
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Available in white only
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Spud Location:
Rear
Toilet Bowl Height:
13-3/4 in
Toilet Bowl Length:
25-1/8 in
Toilet Bowl Width:
14-1/2 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes