This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
PROFLO®

Euro Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF02PH
  • Item #7265895
  • Manufacturer Part #564963
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Euro Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #PF02PH
  • Item #7265895
  • Manufacturer Part #564963
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • EZ anchor mount installation
  • Decorative bathroom accessory
  • Sleek and modern European design
  • One year warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Euro
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Concealed Screw
Mount Type:
Concealed, Wall
Pivoting:
No