F1960 CPVC and Stainless Steel Coupling
F1960 CPVC and Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 400-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 14-2015, ANSI 372-2016, ANSI 61-2019
- ASTM:
- ASTM D2846-2017be1
- CSA Certified:
- CSA B137.6-2017
- Clean Bagged:
- No
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Material:
- Plastic, Stainless Steel
- Material Type:
- CPVC
- NSF:
- NSF 14-2015, NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- UL Listed:
- No