5/8 x 3/8 in. Push x OD Tube Knob Straight Supply Stop Valve in Brushed Nickel
FastFit™ 5/8 x 3/8 in. Push x OD Tube Knob Straight Supply Stop Valve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 5000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brass straight stop valve with lever (quarter-turn) handle
- 5/8 in. x 3/8 in. Push x Compression end connections
- Works with copper, PEX and CPVC
- Removable and reusable
- Includes PEX Stiffener
- Operating pressure 125psi maximum
- Operating temperature 40°F-160°F
- NSF 61
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- FastFit™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- Push
- End Connection 2:
- OD Tube
- End Connections:
- Push x OD Tube
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-61/100 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve