Ceramic Disc Cartridge
Ceramic Disc Cartridge
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No