Single Handle Pull Down Kitchen Faucet in Brushed Nickel
This product has been replaced by
Manufacturer Part #PFXC8027ZBN
Faywood Single Handle Pull Down Kitchen Faucet in Brushed Nickel
Product Details
Product Details
- Single hole kithcen faucet with dual function pulldown spray head
- Flow Rate: 1.5 gpm (WaterSense Certified)
- Zinc construction
- Operated with a ceramic disc valve ensures drip free performance
- Faucet Height: 15-3/16 in
- Spout Height: 8-1/8 in; Spout Reach: 9-3/16 in
- ADA Compliant; cUPC Approved
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2022, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Faywood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15-3/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 9-3/16 in
- Supply Lines Included:
- Yes