Fiberglass Polypropylene Composite Pump Tank
Fiberglass Polypropylene Composite Pump Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Injection molded dome with copolymer polypropylene shell
- Wrapped in continuous fiberglass and coated with epoxy resin
- Butyl diaphragm
- Brass air valve with O-ring seal
- High pressure and helium tested
- Max Pressure: 125 psi
- 5 year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CSA Certified:
- CSA 61-2018
- Capacity:
- 50 gal
- Connection Size:
- 1-1/4
- Diameter:
- 21-1/5 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 43-3/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene, Butyl
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 38
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No