FIPT x MIPT Radiator Valve Angle 15 psi
FIPT x MIPT Radiator Valve Angle 15 psi
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 1188-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- End Connection: FIP x MIP
- For use on heating applications
- Phenolic bronze construction
- Includes nut and tailpiece
- Max Pressure: 15 psi WSP
- 60 psi non-shock, hot water angle valve
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Material:
- Bronze
- Pressure - Maximum:
- 15 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Body Style:
- Angle
- Valve Size:
- 1 in
- Valve Type:
- Radiator Valve