Flapper
Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with most 2 in flush valve toilets
- For PF5112 series tanks
- Chlorine resistant flapper
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fits Model:
- PF5112 Series
- Size:
- 2 in
- WaterSense Labeled:
- No