Flapper
Flapper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 7032-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3 in flush valve
- Compatible with most 3 in flush valve toilets
- For PF9412 tanks and PF1712BB tanks
- Chlorine resistant flapper
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Fits Model:
- PF1712BB, PF9412
- Size:
- 3 in
- WaterSense Labeled:
- No