This product requires certification to purchase.

Flat Top Junior Strainer with Plug Stainless Steel

You last purchased this on
 
PROFLO®

Flat Top Junior Strainer with Plug Stainless Steel

  • Fast #
  • Part #PF93SS
  • Item #285801
  • Manufacturer Part #K93SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Flat Top Junior Strainer with Plug Stainless Steel

  • Fast #
  • Part #PF93SS
  • Item #285801
  • Manufacturer Part #K93SS
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Flat top grid strainer
  • Fits 2-1/2 in opening
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
2 in
Tailpiece Included:
No