Flush Lever in White
Flush Lever in White
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For PF1400 series left hand tanks
- Fits most conventional front mount tanks
- Plastic construction
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- PF1400 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Handle Type:
- Trip Lever
- WaterSense Labeled:
- No