This product requires certification to purchase.

46-1/2 in. x 27 in. Soaker Alcove Bathtub with Right Drain in White

PROFLO®

Folsom 46-1/2 in. x 27 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #PFB46RWH
  • Item #7306271
  • Manufacturer Part #PFB46RWH
5 out of 5 Customer Rating
Brand image
PROFLO®

Folsom 46-1/2 in. x 27 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #PFB46RWH
  • Item #7306271
  • Manufacturer Part #PFB46RWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on right of the tub (drain trim not included)
  • Overall Size: 46-1/2" x 27-1/2" x 15-1/4"
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-1/2 in
Basin Shape:
Rectangle
Basin Width:
20-1/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Folsom
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
15-1/4 in
Overall Length:
46-1/2 in
Overall Width:
27 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Soaking Depth:
12-3/8 in
UL Listed:
No
UPC:
781889324004
Weight:
48 lb
cUPC Certified:
Yes