This product requires certification to purchase.

60 x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

You last purchased this on
 
PROFLO®

Folsom 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #PFB14CRBS
  • Item #7019934
  • Manufacturer Part #PFB14CRBS
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Folsom 60 x 30 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #PFB14CRBS
  • Item #7019934
  • Manufacturer Part #PFB14CRBS
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on right of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 14-1/4"
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Folsom
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
Installation Type:
3 Wall Alcove
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
14-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Soaking Depth:
11-3/4 in
UL Listed:
No
Weight:
78 lb
cUPC Certified:
Yes