This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Folsom

  • Fast #
  • Part #PFB14CRWH
  • Item #7019935
  • Manufacturer Part #PFB14CRWH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Folsom

  • Fast #
  • Part #PFB14CRWH
  • Item #7019935
  • Manufacturer Part #PFB14CRWH
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on right of the tub (drain trim not included)
  • Overall Size: 60" x 30" x 14-1/4"
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
55 in
Basin Shape:
Rectangle
Basin Width:
23-3/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
33 gal
Collection:
Folsom
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
14-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Soaking Depth:
11-3/4 in
UL Listed:
No
Weight:
78 lb
cUPC Certified:
Yes