This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Folsom

  • Fast #
  • Part #PFB54RWH
  • Item #3925097
  • Manufacturer Part #PFB54RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Folsom

  • Fast #
  • Part #PFB54RWH
  • Item #3925097
  • Manufacturer Part #PFB54RWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed from enameled steel
  • Designed to be installed in a 3-wall alcove application
  • Slip resistant textured bottom
  • Drain located on right of the tub (drain trim not included)
  • Overall Size: 54" x 30" x 15-5-1/6"
  • ASME Specifications: ASME A112.19.1
  • CUPC Certified
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.4M
ASME:
ASME A112.19.4M, ASME A112.19.1
Above Floor Rough:
No
Application:
Residential
Basin Length:
49-3/4 in
Basin Shape:
Oval
Basin Width:
23 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Collection:
Folsom
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2-1/8 in
GSA Approved:
No
Material:
Steel
NSF Certified:
No
Number of Occupants:
1
Overall Height:
15-5/16 in
Overall Length:
54 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
Soaking Depth:
13-1/2 in
UL Listed:
No
Weight:
70 lb
cUPC Certified:
Yes